Shop All Microscope Accessories
Amscope
Pair of WF10X Microscope Eyepieces (23mm)
Mfr # EP10X23
Zoro # G104197238
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Length 6.5
- Width 6.5
Product Information
- Brand Amscope
- MFR # EP10X23
- Zoro # G104197238
- UPC # 13964560756
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.5 |
Length | 6.5 |
Width | 6.5 |
Details
Item | eyepiece |
Description
These are a pair of brand new widefield WF10X microscope eyepieces. They are Achromatic (International DIN/JIS) standard size with outside diameter of 23 mm. They fit most common size compound microscopes. Give your microscope a boost with greater power & clarity at a fraction of the cost.
Features & Specifications :
- 10X Magnification Power
- 23mm Mounting Size (in diameter)
- Wide Field of View
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEM SODM THIO 0.01 NRML 4 LT (LC250004)
- CHEMGLASS Crucible, Tall Form, 5mL, Porcelain (CG-1882-01)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- HEATHROW SCIENTIFIC Pipette, Blue, 100-1000uL (HS120104)
- AMSCOPE Dry Darkfield Condenser for Compound Microscope (DK-DRY120)
- AMSCOPE 6W LED Dual Gooseneck Illuminator with Dual Controls (LED-11C)
- AMSCOPE 4X Plan Achromatic Compound Microscope Objective Lens (PA4X-V300)
- AMSCOPE 20W LED Cold Fiber Optic Illuminator (LED-20W)
- AMSCOPE 49mm Ring Adapter Stereo Microscopes (AD-49)
- AMSCOPE 100X (Oil) Achromatic Microscope Objective for Compound Microscopes (A100X-V300)
- AMSCOPE 23mm to 30mm and 30.5mm Adapter Set (AD-C30305)
- Amscope Microscope Accessories