Shop All Microscope Accessories
Amscope
Pair of Super Widefield 20X Microscope Eyepieces (30mm)
Mfr # EP20X30
Zoro # G004197192
product price: $56.09
/ea
$56.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6.5
- Height 2.5
- Length 6.5
Product Information
- Brand Amscope
- MFR # EP20X30
- Zoro # G004197192
- UPC # 13964560954
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6.5 |
Height | 2.5 |
Length | 6.5 |
Details
Item | eyepiece |
Description
These are a pair of brand new super widefield high-eyepoint 30mm WF20X/10 microscope eyepieces. They are Achromatic (International DIN/JIS) standard size with outside diameter of approx. 30 mm. They fit most common size stereo microscopes. Give your microscope a boost with greater power & clarity at a fraction of the cost.
Features & Specifications :
- 20x Magnification Power
- 10 mm Super Wide Field of View
- 30 mm Mounting Size (in diameter)
- High Eye-point Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABCHEM CHEMICAL METHANOL HPLC GRADE 4L (LC168104)
- SP BEL-ART Polypropylene Powder Funnels, Top I, PK4 (H14660-0150)
- NALGENE Bottle, 96 mm H, Natural, 51 mm Dia, PK72 (PLA-03172)
- BEL-ART Safety Wash Bottles, LYOB, 4/PK (249156)
- AMSCOPE 1080p 60fps 5MP HDMI + Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD205-WU)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE Adapter Converting Photo Port to C-Mount (CPC)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- Amscope Microscopes