Shop All Microscope Accessories
Amscope
Pair of Focusable Extreme Widefield 20X Eyepieces (30mm)
Mfr # EP20X30F-V374
Zoro # G604197202
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.5
- Width 7
- Length 9
Product Information
- Brand Amscope
- MFR # EP20X30F-V374
- Zoro # G604197202
- UPC # 840979107238
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 2.5 |
Width | 7 |
Length | 9 |
Details
Item | eyepiece |
Description
This is a pair of focusable, extreme-widefield, high-eyepoint 20X eyepieces for microscopes using 30mm ocular ports. They produce a12.5mm field-of-view with achromatic color-correction, and offer independent diopters for focus-correction. They are designed to fit most of our stereo microscopes, including the SM, ZM, and XM series, as well as some compound microscopes.
Features & Specifications:
Adjustable Focus
20X Magnification Power
12.5mm Super Wide Field of View
30mm Mounting Size (in diameter)
High Eye-point Design
Features & Specifications:
Adjustable Focus
20X Magnification Power
12.5mm Super Wide Field of View
30mm Mounting Size (in diameter)
High Eye-point Design
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Cresol Red, 60 mL (CR2702-B)
- ZORO SELECT Samp Scoop, 7/8 fl oz, 13 cm, White, PK12 (0628730)
- LAB SAFETY SUPPLY Bottle, Narrow Mouth, 1000 mL, HDPE, PK6 (8P778)
- QORPAK Bottle, 2 oz, PK24 (GLC-01611)
- AMSCOPE 1080p 60fps 5MP HDMI + Wi-Fi Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD205-WU)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- AMSCOPE 96 LED Ring Light For Single Zoom Microscopes (LED-96S)
- AMSCOPE 2MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD200A)
- AMSCOPE 144 LED Four-Zone Microscope Ring Light with Adapter (LED-144A)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- Amscope Microscopes