Shop All Microscope Accessories
Amscope
Microscope Blue Light 45mm Filter
Mfr # FT-B45
Zoro # G504197210
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Height 1
- Width 7
Product Information
- Brand Amscope
- MFR # FT-B45
- Zoro # G504197210
- UPC # 609224584619
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9 |
Height | 1 |
Width | 7 |
Details
Item | filter |
Description
Dimension: 45mm (1-3/4") in diameter approximately.
A typical use would be a blue filter when using low levels of light in a brightfield application. (Like dry layer blood analysis.) When low levels of light are used, you usually get a yellowing effect because the lamp is turned low. The blue filter brings the light back to a more natural white light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AK FUME HOOD SHELF 3 FT (50215)
- SCILOGEX LABORATORY Battery Charger for RPI Pipette Filler (248646-BC)
- THETFORD Thetford 08669 RV Drain Valve (08669)
- YSI BOD. Meter Acc Probe With 5 Foot Cable (5905-115 VOLT)
- AMSCOPE 1080p 60fps 2MP HDMI Color Global Shutter CMOS C-mount Microscope Camera (HD222-GS)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera with 2MP Photo-capture (AF202)
- AMSCOPE Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights (HL250-BOYS)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (HL150-AY)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- Amscope Microscope Accessories