Shop All Tweezers
Amscope
General Purpose Tweezers 6 Piece Set In Vinyl Pouch
Mfr # TW-472-SET
Zoro # G204197350
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shipping Height 0.5
- Length 7.5
- Width 7
Product Information
Dimensions
Shipping Height | 0.5 |
Length | 7.5 |
Width | 7 |
Details
Item | jewel tweezer |
Description
AmScope
Ideal for bending, separating and removing small items, this tweezer set contains one each of the following in a vinyl pouch:
Features:
Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Thin Kerf Gang Rip Blade, 300mm (LM0823)
- STRINGLINER Mason Line Rfl Pink 540' (35409)
- OLFA Single Edge Utility Blade, 17.8mm W, PK10 (SKB-10/10B)
- KNIPEX Alligator Water Pump Pliers, 12" Alligat (88 02 300)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013-25PK)
- AMSCOPE 6 1/2 in. Curved Serrated Tip Utility Forceps (TW-425)
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430-05PK)
- AMSCOPE Plastic Disposable Tweezers (TW-PB-10PK)
- AMSCOPE High Precision 4 1/2 in. Tapered Flat Tip Tweezers (TW-049-10PK)
- AMSCOPE High Precision 5-inch Straight Precise Tip Tweezers (TW-013)
- EXCELTA Tweezer, Strong, 5 in. L, SS (00-SA-ET)
- Amscope Tweezers