Fiber Optical Microscope Illuminator 150W Light Source
Mfr # HL250-B
Zoro # G205659703
Product Information
- Brand Amscope
- MFR # HL250-B
- Zoro # G205659703
- UPC # 840979101540
- Country of Origin China
- Category Microscope Accessories
Description
This microscope illuminator light source control box offers 150 Watt halogen lighting, providing strong, even and cool daylight illumination. The light source comes with a built-in heat filter for cool light, a specially designed slot for color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The light source comes with a two-step mounting adapter with 5/8" (16mm) and 25/32" (20mm) inside diameters for attaching fiber optic light cable, either gooseneck or ring. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
- 150 Watt Halogen Light Source Control Box with Variable Intensity
- Built-in Heat Filter
- Slot for Inserting Color Filters (available as optional items)
- Convenient Top Window Design for Changing Bulbs
- Auto-Shut-Off Mechanism for Electrical Safety
- Great for Discriminating Lighting
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
- Weight: 10 lbs
Packing List:
- One 150W Variable Intensity Halogen Light Source
- One Power Cord
- Spare Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMGLASS Adapter, Inlet, 14/20 (CG-1042-14)
- BLACKBURN SAMPLING Tank Waste Sampler, 1 ID x 70 In, 830mL (TA6)
- AQUAPHOENIX SCIENTIFIC Syringe, 10mL, Plastic, Luer-Lok Tip (SY-2010-P)
- YSI Dissolved Oxygen Meter, 4m Cable (DO200ACC-04)
- AMSCOPE Aluminum Case for M150 Microscopes (AC-M150)
- AMSCOPE 0.5X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C05-CX)
- AMSCOPE Simple Polarizing Kit for Compound Microscopes (PZK)
- AMSCOPE Fiber Optic Single Gooseneck Attachment for Illuminator (FB-SL)
- AMSCOPE 1080p 60fps 2MP HDMI + Wi-Fi High-sensitivity Color CMOS C-mount Microscope Camera (HD202-MW)
- AMSCOPE 20X-80X Super Widefield Stereo Trinocular Microscope Head (SW24TZ)
- AMSCOPE 12V 30W G4 Halogen Microscope Bulb for IN300T Microscopes (BH-12V30W-G4)
- Amscope Microscopes