Fiber Optic Light Microscope Illuminator 150W Ring Double & Single Gooseneck Lights
Mfr # HL250-BOYS
Zoro # G605659716
Product Information
- Brand Amscope
- MFR # HL250-BOYS
- Zoro # G605659716
- UPC # 840979100888
- Country of Origin China
- Category Microscope Accessories
Description
This fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 150 Watt halogen light source, O-ring light, single gooseneck light, and dual gooseneck lights. The light source has a built-in heat filter for cool light, a specially designed slot for color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The O-ring light comes with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter as well as a 35" (890mm) metal-sheathed light cable. Each gooseneck light cable is 22-inch long and can be bent into various positions. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
- Fiber Optic Illuminator with O-Ring Light, Single Gooseneck Light, and Dual Gooseneck Lights
- 150 Watt Halogen Light Source with Variable Intensity
- Built-in Heat Filter
- Specially Designed Slot for Color Filters (available as optional items)
- Convenient Top Window Design for Changing Bulbs
- Auto-Shut-Off Mechanism for Electrical Safety
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
- Shipping Weight: 18 Lbs
Packing List :
- One 150W Variable Intensity Halogen Light Source in Black Color
- One Fiber Optic O-Ring Light
- One Fiber Optic Single Gooseneck Light
- One Fiber Optic Dual Gooseneck Lights
- Power Cord
- Spare Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLITECH Nylon Membrane Filters, 5.0 Micron, 293mm, PK25 (NY5029325)
- HUBBELL WIRING DEVICE-KELLEMS Adapter, L5-15P to 5-20R (HBL2274)
- KIMBLE CHASE Griffin Beaker, 150mL, Glass, Clear, PK12 (14000R-150)
- MEMMERT Oven, Forced Air, 15.5 cu. ft. Cap., 27.9A (UF 450, 3x208v)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- AMSCOPE 80-LED Microscope Ring Light Black with Metal Body and Adapter (LED-80MB)
- AMSCOPE Universal Circuit Board Holder Fixture With Magnetic Pins (CBH-PCBF)
- AMSCOPE 150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes (HL250-AS)
- AMSCOPE 100W HBO Ultra Hi-Voltage Mercury Bulb for Fluorescent Microscopes (MB100)
- AMSCOPE 10X-40X Super Widefield Stereo Trinocular Microscope Head (SW24TX)
- AMSCOPE 30W LED Cold Fiber Optic Illuminator (LED-30W)
- Amscope Microscopes