Shop All Microscope Accessories
Amscope
Dust Cover for Small or Reduced Size Microscopes (S)
Mfr # DC-SE300
Zoro # G505660034
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # DC-SE300
- Zoro # G505660034
- UPC # 13964569230
- Country of Origin China
- Category Microscope Accessories
Description
This small size durable dust cover is designed for small or reduced-size microscopes.
Features & Specifications :
- Material: Plastic
- Size: Small
- Length: 15.5"
- Height: 13"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- DYNALON Pipette Transfer 5 Ml Bellow, Pk100 (262185)
- SP SCIENCEWARE Microscope Slide View Pack, PK10 (F44171-0000)
- INSTOCK Base Cabinet, 35-1/8" H, Pearl White (GRJTP181-48)
- AMSCOPE 3.5X-90X Trinocular Zoom Stereo Microscope Head (SM3590T)
- AMSCOPE Articulating Stand with Post Clamp and 84mm diameter Focusing Rack for Stereo Microscopes (APC-84)
- AMSCOPE Canon, Nikon and Olympus SLR / DSLR Camera Adapter for Microscopes (CA-CAN-NIK-OLY-SLR)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100-05PK)
- AMSCOPE 0.63X C-mount Camera Adapter for Olympus Microscopes (AD-C06-OL)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- Amscope Microscope Accessories