Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy
Mfr # ML-A
Zoro # G304197335
Key Features
- Length 9
- Width 7
- Height 1.5
Product Information
- Brand Amscope
- MFR # ML-A
- Zoro # G304197335
- UPC # 608729748700
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9 |
Width | 7 |
Height | 1.5 |
Details
Item | immersion oil |
Description
Cargille Type A immersion oil is the ideal choice for general-purpose microscopy. The low viscosity lends itself to fast, reliable application without the worry of producing bubbles. The easy application and cleanup makes Type A immersion oil ideal for students and occasional users.
Immersion oil is necessary for high magnification microscopy when using oil-immersion objective lenses. Do not use with dry or water-immersion lenses. Immersion oil should also be used on oil-compatible light-condensers when working at high magnifications, as the oil ensures a consistent refractive index throughout the optical path, providing the highest resolution possible. For beginners and occasional users, Type A low-viscosity immersion oil is recommended because of its ease of use. For advanced and frequent users, Type B high-viscosity immersion oil provides better longevity for use with multiple slides without the need to re-apply.
Immersion oil is not soluble in water. To thin or remove, use naptha, xylene, or turpentine, including Sparkle cleaner. Always follow standard safety protocols.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beveled Beaker, 125mL, Stainless Steel (80125)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- CELLTREAT Centrifuge Tube, Natural, 60mm L, PK100 (229449)
- CORNING PYREX Narrow-Mouth Reagent Storage Bottl (1500-500)
- AMSCOPE 1X C-mount Camera Adapter with Lens for Olympus Microscopes (AD-C10-OL-V300)
- AMSCOPE Canon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-SLR)
- AMSCOPE 720p Wi-Fi Microscope Digital Camera + Software (WF100)
- AMSCOPE Adjustable Circuit Board Holder and Clamping Kit (CBH-100)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 150W Fiber-Optic Ring Illuminator (HL150-BR)
- Amscope Microscope Accessories