Shop All Microscope Accessories
Amscope
8W Fluorescent Ring Light Bulb
Mfr # FRL8B
Zoro # G404197273
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.72
- Width 4.13
- Height 1.89
Product Information
- Brand Amscope
- MFR # FRL8B
- Zoro # G404197273
- UPC # 13964569278
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 4.72 |
Width | 4.13 |
Height | 1.89 |
Details
Item | bulb |
Description
This is a 8W fluorescent ring bulb. It comes with 68mm inner diameter and 93mm outer diameter. It fits the 8W microscope fluorescent ring lights with Model FRL8.
Features & Specifications
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Inoculating Needle, Yellow, PK2000 (229615)
- GLOBE SCIENTIFIC Transport Tube, 5mL, 56mm L, PP, PK1000 (6101Y)
- BENCHMARK SCIENTIFIC Storage Bottle, 500Ml Stand B Cap, PK10 (B3000-500-G)
- GENIE Horizontal 15ml Tube Holder (SI-H512)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE 6.7X-45X Ultimate Binocular Stereo Zoom Microscope Head (ZM6745B)
- AMSCOPE 0.3X Barlow Lens For ZM Stereo Microscopes (48mm) (ZM03-V203)
- AMSCOPE Sparkle Microscope Optical Lens Cleaner (CLS)
- AMSCOPE 20W LED Cold Fiber Optic Illuminator (LED-20W)
- AMSCOPE 40X Achromatic Objective Lens for Compound Microscopes (A40X-490)
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- Amscope Microscopes