Shop All Microscope Accessories
Amscope
80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter
Mfr # LED-80M
Zoro # G505659922
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # LED-80M
- Zoro # G505659922
- UPC # 13964561746
- Country of Origin China
- Category Microscope Accessories
Description
This is a 80-LED adjustable ring light with 3" (75mm) inner diameter, a 110-240V power adapter and a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.
Features & Specifications :
- 80 bright white LED bulbs
- 6400K color-temperature
- 25000lx @100mm brightness
- Metal Control Box
- 100,000 hours of life
- Intense and focused shadow-free illumination
- Variable intensity control
- Power input: 110-240V, 50-60HZ, auto switching
- Fits 35-59mm mount rings
Packing List :
- One 80-LED Ring Light
- One Metal Control Box
- One Power Cable
- One 48mm Ring Adapter
- Shipping Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Formamide, Super Pure, 100 ML (F11900-0.1)
- LAMOTTE EC/TDS/Salt Meter, (4)CR2032 Batteries (1749)
- AMERICAN BIOTECH SUPPLY Refrigerator, Standard Door, 49 cu. ft., 7A (ABT-HC-LS-49)
- MENDA Bottle, One-Touch Pump, 4 oz, Blue (35282)
- AMSCOPE 0.4X Camera Conversion Adapter for Compound Microscopes (AD-C04-YX)
- AMSCOPE 8W Stereo Microscope Fluorescent Ring Light + Adapter (FRL8-A)
- AMSCOPE 4X-100X Six Achromatic Objective Lens Set (AX-6-V300)
- AMSCOPE 1X C-mount Relay Lens for Microscope Cameras (RU100)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- Amscope Microscopes