Shop All Microscope Accessories
Amscope
80-LED Microscope Ring Light Black with Metal Body and Adapter
Mfr # LED-80MB
Zoro # G304197281
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4
- Width 7
- Length 11
Product Information
- Brand Amscope
- MFR # LED-80MB
- Zoro # G304197281
- UPC # 13964561753
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 4 |
Width | 7 |
Length | 11 |
Details
Item | illuminator |
Description
80-LED adjustable ring light comes with 2-7/16" (62mm in diameter) inner diameter, a 110-240V power adapter and a 1-7/8" (48mm in diameter) ring adapter. With variable intensity control, it provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.
Features & Specifications:
- 80 bright white LED bulbs
- 6400K color-temperature
- 25000lx @100mm brightness
- Aluminum ring body construction
- Heavy-duty durable metal control box
- 100,000 hours of life
- Intense and focused shadow-free illumination
- Variable intensity control
- Mounting size: up to 2-7/16" (62mm) in diameter
- Inside diameter of ring light: 2" (51mm)
- Outside diameter of ring light: 4" (100mm)
- Power input: 110-240V, 50-60HZ, auto switching
- Fits up to 2-1/2" (64mm) mount rings
Packing List:
- One 80-LED Aluminum Ring Light
- One Metal Control Box
- One 48mm Ring Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- DYNALON Stirring Bar, Octagonal, 5/16" x 1-1/8" (303275-0006)
- DEFELSKO Adhesive Patch, 50.0 x 50.0mm, PK25 (SSTPATCHD25)
- BEL-ART Straight Tubing Connectors, 3/8", 12/pk, 12PK (F19509)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- AMSCOPE 30W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-30WY)
- AMSCOPE 150W Dual Gooseneck Fiber-Optic Illuminator (Black) (HL150-BY)
- AMSCOPE 14-LED Microscope Dual Gooseneck Lights (LED-14M)
- AMSCOPE Double Arm Boom Stand for Stereo Microscopes - Steel Arms, Pin Mount (BBB)
- AMSCOPE 10X Plan Achromatic Compound Microscope Objective Lens (PA10X-V300)
- Amscope Microscopes