Amscope

7X-90X Trinocular Zoom Stereo Microscope Head


product price: $415.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This is a 7X-90X zoom magnification trinocular stereo microscope head. It includes a 2.0X Barlow lens, a pair of super widefield high-eyepoint 10X eyepieces and foldable eyeguards. It comes with 45-degree inclined 30mm eyetubes with diopter. Its trinocular port enables to add photo or video capability. The microscope provides sharp clear erect stereo images over a large zoom magnification range. Its super widefield optics and high-eyepoint design ensure an easy and comfortable observation. This microscope head fits stands with a 3" (76mm in diameter) collar.


Features:


  • 7X to 90X Continuous Zoom Magnification Power

  • 45-degree Inclined Trinocular Head with SUPER WIDEFIELD High-Eyepoint Eyepieces

  • Trinocular port for adding photo or video capability

  • 30mm Super Widefield WF10X Eyepieces with 20mm Field of View

  • High Resolution with Great Flatness and Contrast

  • Sharp Stereo Erect Images over a Wide Field View

  • Crystal Clear Original True Color Images

  • Both Ocular-Tubes with Adjustable Diopter

  • Large Working Distance 4" (100mm)

  • Accurate Alignment Ensuring a Fatigue-Free Viewing

  • Full Optical Glass Elements

  • Precise Ground Glass Lens

  • All Metal Mechanical Components

  • Adjustable Interpupillary Distance

  • Rubber Eyeguards Included

  • Manufactured under ISO 9001 Quality Control Standard

  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.