7X-45X Simul-Focal Trinocular Boom-Arm Stereo Microscope, 144-LED Multi-Zone Ring Light
Mfr # SM-4TP-144A
Zoro # G504418100
Key Features
- Length 22
- Height 21
- Width 20
- Includes Microscope, Power Cord, User Manual
- Light Source LED
Product Information
- Brand Amscope
- MFR # SM-4TP-144A
- Zoro # G504418100
- UPC # 195585096910
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Length | 22 |
Height | 21 |
Width | 20 |
Details
Item | Trinocular Stereo Microscope |
Includes | Microscope, Power Cord, User Manual |
Light Source | LED |
Magnification - Eyepiece Lens | 10X |
Magnification Range | 7X-45X |
Head Type | Trinocular |
Magnification - Objective Lens | 0.7-4.5X |
Power Supply | 110V |
Description
The SM-4TP is a heavy-duty, highly-flexible microscope designed for biological & industrial applications. This model is especially popular in the QC, repair & engraving industries thanks to its ease-of-use & reliability. with its wide zoom range & double-arm boom-stand, this model will become an indispensable instrument in any workshop or lab. The trinocular photo-port is Simul-Focal, so it can be used simultaneously with both eyepieces.
Simul-Focal Trinocular Port
The Simul-Focal optics in this microscope allow the trinocular port to be used simultaneously with both eyepieces. This means a camera can stream live images from the microscope while you continue to work with full stereoscopic vision. This is accomplished by sharing the left objective lens with the left ocular & the photo-port. This microscope uses our CX series trinocular port, so it can be easily replaced with optional C-mount ports to match specific cameras.
Additional Items
This package includes a 144-LED Ring Light with quadrant-control for bright & cool illumination. This lightweight illuminator mounts to the microscope’s objective housing, & projects a smooth, encompassing field of light over objects, eliminating most shadows. When you need some shadows to bring out more details, the power-controller provides control over four subdivisions to manipulate the directionality of the light. You can cast light from the top, bottom, or either side in order to bring out the necessary topological details. Whether used as the sole light-source or in combination with additional illuminators, the Ring Light produces a crucial light pattern for virtually any application. Energy-efficient & producing low heat, this Ring Light can be used with biological specimens as well as industrial.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Spatula With Spoon, Porcelain, 125Mm (JSS003)
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Cotton, 500/PK (006-355)
- AQUAPHOENIX SCIENTIFIC Chlorine Low Range, Kit Lr 1Drp-1ppm/25mL (TK1121-Z)
- WHEATON Square Bottle, 8 oz, PK24 (W216881)
- AMSCOPE 3.5X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand With Fluorescent Ring Light (SM-3Tx-FRL)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope on Single-Arm Boom Stand (SM-3T)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top/Bottom Halogen Light (SE306R-PZ)
- AMSCOPE 3.5X-90X Zoom Magnification Circuit Inspection Stereo Microscope With 80 LED Light (SM-4BZ-80S)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- AMSCOPE 3.5X-45X Trinocular Boom-Arm Stereo Microscope, 80-LED Ring Light (SM-4TX-80S)
- AMSCOPE 20X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Metal Pillar Stand, Top/Bottom LED Light (SE306R-PZ-LED)
- Amscope Stereo Microscopes