Shop All Microscope Slides
Amscope
72 Pre-Cleaned Blank Microscope Slides and 100 Square Cover Glass
Mfr # BS-72P-S100-22
Zoro # G304195713
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7.5
- Length 9
- Height 1.75
Product Information
- Brand Amscope
- MFR # BS-72P-S100-22
- Zoro # G304195713
- UPC # 840979100413
- Country of Origin China
- Category Microscope Slides
Dimensions
Width | 7.5 |
Length | 9 |
Height | 1.75 |
Details
Item | slide |
Description
This is a package of 72pc pre-cleaned blank microscope glass slides with ground edges plus 100pc square glass cover slips. The dimensions of the slide are 1" x 3" (25.4x76.2mm) with ground edges. The cover slips are 23/32 x 23/32" (18x18mm) and 0.006" (0.15mm) in thickness.
Features & Specifications:
Quantity: 72 blank slides and 100 coverslips.
Dimensions of Slides: 1" x 3" x 0.04" (25.4x76.2x1mm).
Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.13mm).
Material: optical glass
Features & Specifications:
Quantity: 72 blank slides and 100 coverslips.
Dimensions of Slides: 1" x 3" x 0.04" (25.4x76.2x1mm).
Dimensions of Cover Slips: 23/32 x 23/32x0.006" (18x18x0.13mm).
Material: optical glass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Mega Rack Tube Single Rack for 10-13 mm (HS24322E)
- ANALYTIK JENA Compact UV Lamp Stand (353063)
- LABEXACT Filter Paper, CFP1 11um, 18.5cm, PK100 (LECFP1-185)
- A2Z SCILAB Double Ended Lab Spatula Square & Tapered End 7" Stainless Steel (A2Z-ZR098)
- AMSCOPE Microscope Slides Single Depression Concave Pack of 12 (BS-C12)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- AMSCOPE Microscope Slide Wooden Box (100 Slide Capacity) (PS100-WB)
- AMSCOPE Articulating Stand with Clamp for Stereo Microscopes (ASC-NF)
- AMSCOPE 72 Pre-Cleaned Blank Microscope Slides and 100 22x22mm Square Cover Glass (BS-72P-100S-22)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- AMSCOPE 50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides (BS-50P)
- Amscope Slides & Slide Containers