Amscope

60W Color-mixing RGB LED Illuminator


product price: $1,799.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This is a unique LED illuminator, with separate red, green, blue, and white LEDs, and the ability to customize the color output. Each color can be used independently, or in combination with the other colors, with 100-step attenuation on each channel. With lockable potentiometer-controlled attenuators, color-output can be fine-tuned for many applications, such as color-absorption and fluorescence.


Features:

  • Red, Green, Blue, and White LED light-sources (4 x 15W)

  • 100-step attenuation on each color-channel

  • Active cooling system with low-noise fan

  • Instant start-up -- no warm up period

  • Can be used with various fiber-optic attachments, including goosenecks and a ring-light

  • Specifications:

  • LED Type: Chip-on-Board (COB)

  • LED Power: 15W x 4 (RGBW)

  • Red LED Wavelength: 623nm

  • Green LED Wavelength: 525nm

  • Blue LED Wavelength: 450nm

  • White LED Color-temperature: 6500K

  • Attenuation: lockable high-precision potentiometer

  • LED Life-expectancy: 30000 hours

  • Power Input: 100-240VAC/50-60Hz

  • Dimensions: 280mm (l) x 260mm (w) x 115mm (h)

  • Packing List :

  • One 60W RGBW LED light-source

  • One power cord
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.