Amscope

60-LED Microscope Ring Light Illuminator w Adapter and Control Box


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This is an intensity-adjustable 60-LED ring light with control box. Its mounting size is up to 2.4" (61mm) in diameter. The ring light has 1.77" (45mm) inside and 3.35" (85mm) outside diameters, respectively. It works with wide band voltage power supplies from 100V to 240V. It comes with a 1-7/8" (48mm in diameter) ring adapter. This ring light provides cool, even, intense and focused shadow-free illumination. It is an ideal durable cool light source for microscopes.


FEATURES & SPECIFICATIONS:

  • 60 bright white LED bulbs

  • 6400K color temperature

  • 24000lx @100mm brightness

  • 100,000 hours of life

  • Intense and focused shadow-free illumination

  • Variable intensity control

  • Fits up to 2.4" (61mm) mount rings

  • Outside diameter of ring light: 3.35 (85mm)

  • Inside diameter of the ring light: 1.77" (45mm)

  • Power input: 100-240V, 50-60HZ, auto switching

  • Packing List :

  • One 60-LED Ring Light

  • One Control Box

  • One Power Cable

  • One 48mm Ring Adapter

  • Shipping Weight: 2 lbs
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.