Amscope

50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator


product price: $978.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
 

Product Information

Description

This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 50 Watt, 790 lumen LED light source and single gooseneck light. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.


Features & Specifications:

  • Fiber Optic Illuminator with Single Gooseneck Light

  • 50 Watt LED Light Source with Variable Intensity

  • 790 lumen, 50000lx @100mm brightness

  • Built-in Heat Filter

  • Radiator and cooling space allows no cooling off time after use

  • Inside fan design allows the illuminator to work with low noise

  • Great for Discriminating Lighting

  • Perfect for Evenly Illuminating a Specimen without Heating

  • 6400 Degrees Kelvin Lamp Color Temperature

  • Durable Metal Construction

  • Manufactured under ISO 9001 Standards

  • Shipping Weight: 8 Lbs

  • Packing List :

  • One 50W Variable Intensity LED Light Source

  • One Fiber Optic Gooseneck Light

  • One Power Cord
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.