Shop All Microscope Slides
Amscope
50 Blank Microscope Slide Ground Edges Pre-Cleaned Clear Glass Microscope Slides
Mfr # BS-50P
Zoro # G504195711
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Height 2
- Width 7
Product Information
- Brand Amscope
- MFR # BS-50P
- Zoro # G504195711
- UPC # 608729748274
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 9 |
Height | 2 |
Width | 7 |
Details
Item | slide |
Description
These are 50pc blank microscope slides with ground edges. The dimensions of the slides are 1" x 3" (24.5 x 76.2mm). They are made of clear glass and are pre-cleaned. They are brand new in factory-sealed box.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 6 (BSWM2000)
- CHEMGLASS Vial, 40mL, PK100 (CG-4912-06)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 600mL, PK6 (5YGZ5)
- CORNING PYREX Graduated Cylinders with TS Stoppe (2982-250)
- AMSCOPE New Microscope Table Rack Stand with Top & Bottom LED Lights (TS130R-LED)
- AMSCOPE Super Large Microscope Table Stand (TS100)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Pin Mount (BSS-140)
- AMSCOPE Stereo Microscope Table Stand With Built In Dual Gooseneck Illuminator & Focusing Rack (TS-2G-FR-V331)
- AMSCOPE Microscope Table Stand with Butterfly Base and Long Pillar Post (TS110L)
- AMSCOPE 300 Blank Microscope Slides + 300 Square Cover Slips (BS-300P-300S)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 84mm Focus Block (BSS-120A-FR-84)
- Amscope Slides & Slide Containers