50 Biology Pathology Prepared Microscope Slides Set
Mfr # PS50A
Zoro # G904195717
Key Features
- Length 11.5
- Height 4.5
- Width 7.25
Product Information
- Brand Amscope
- MFR # PS50A
- Zoro # G904195717
- UPC # 13964502428
- Country of Origin China
- Category Microscope Slides
Dimensions
Length | 11.5 |
Height | 4.5 |
Width | 7.25 |
Details
Item | slide |
Description
This is a 50-piece very nice prepared microscope slide set of Biology Pathology. The prepared slides we offer are professionally hand mounted, accurately stained, and individually labeled. Our microscope slides are great for students of all ages, from home-schoolers to college students looking for an excellent introduction to microscopy. The prepared slides give you the most diverse possible biological selection. They are cover-slipped and preserved in cedar wood oil. These slides are premium and machine cleaned giving a sharp image. All slides are carefully labeled for easy reference and are arranged in a fine crafted varnished wooden case with brass hardware. This slide set is a rare mix of 50 prepared slides from which students can find a lot of fun. It is excellent for educational use and is perfect for all levels of student study including home school program. This slides set is brand new and has never been used, so your slides will be clean and free of scratches or damage. There is no risk of contamination from previous use.
Features & Specifications:
- Ascarid Egg, w.m.
- Aspergillus, w.m.
- Cabbage (Hydrilla Verticillata), l.s.
- Coprinus Mushroom Set, c.s.
- Cotton Stem, c.s.
- Cucurbita Stem, l.s.
- Dandelion Fuzz, w.m.
- Dense Connective Tissue, sec.
- Dog Cardiac Muscle, l.s.
- Dog Esophagus, c.s.
- Dog Skeletal Muscle, l.s. & c.s.
- Dog Small Intestine, sec.
- Dog Smooth Muscle, l.s. & c.s.
- Dog Squamous Epithelium, w.m.
- Dog Stomach, sec.
- Earthworm, c.s.
- Honeybee Leg, w.m.
- Honeybee Mouth Parts, w.m.
- Honeybee Wings, w.m.
- Housefly Mouth Parts, w.m.
- Human Blood, smear
- Hydra, l.s.
- Hydrilla Verticillata Leaf, w.m.
- Leaf of Winter Jasmine, c.s.
- Lilium Anther, c.s.
- Lilium Ovary, c.s.
- Locust Wing, w.m.
- Loose Connective Tissue, w.m.
- Mantis Wing, w.m.
- Nymphasa (Spongy Tissue), c.s.
- Nymphasa Aqustio Stem, c.s.
- Onion Epidermis, w.m.
- Penicillium, w.m.
- Pig Motor Nerve, w.m.
- Pine Leaf, c.s.
- Pine Pollen, w.m.
- Pine Stem, c.s.
- Pumpkin Stem, c.s.
- Rabbit Ar
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION ENGINEERING Objective Lens, 6X Magnification (MCO-006)
- HEATHROW SCIENTIFIC Transfer Pipette, 1mL Bulk, Natural, PK500 (HS206371A)
- RPI Luria Broth Miller's Modified, 500 G (L24080-500.0)
- LAXCO Analog Refractometer, +/- -0.2 Per Accu (RHE-B32ATC)
- AMSCOPE Single Arm Boom Stand for Stereo Microscopes - Aluminum Arm, Tube Mount, 76mm Focus Block (BSS-120A-FR)
- AMSCOPE 84mm Collar Articulating Arm with Base Plate for Stereo Microscopes (ASB-84)
- AMSCOPE 100pc Pre-Cleaned Microscope Glass Cover Slides Coverslips 18mmx18mm Square (CS-S18-100)
- AMSCOPE 200pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-200)
- AMSCOPE Articulating Arm with Base Plate for Stereo Microscopes (ASB)
- AMSCOPE 100pc Pre-Cleaned 22mm x 22mm Square Microscope Glass Cover Slides Coverslips (CS-S22-100)
- UNITED SCIENTIFIC Concavity Slides, Glass, 2 Concavities, 12PK (CS3X12-PK/12)
- Amscope Slides & Slide Containers