Shop All Microscope Accessories
Amscope
40X Plan Achromatic Compound Microscope Objective Lens
Mfr # PA40X-V300
Zoro # G504197371
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.5
- Height 2.25
- Width 6.5
Product Information
- Brand Amscope
- MFR # PA40X-V300
- Zoro # G504197371
- UPC # 840979104336
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 5.5 |
Height | 2.25 |
Width | 6.5 |
Details
Item | objective |
Description
This is a brand new 40X (spring) Plan Achromatic microscope objective lens with high quality. It is an International DIN/JIS lens. It fits common size (DIN/JIS standard) compound / biological microscopes. We also have 4X, 10X, 20X, 60X and 100X Plan Achromatic objective lenses available. Give your microscope a boost with greater power & clarity at a fraction of cost.
Features & Specifications:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER ESSENTIALS Spatula Double End Straight, Stainless Steel, 180mm, 3PK (0628712)
- ADVANTECH Sieve, 3/4", B/S, 12 In, Half Ht (3/4"BS12H)
- SOCKET SHELF Outlet/Usb/Shelf Adptr (LF061112)
- QORPAK Vial, 6 dram, PK144 (GLC-01003)
- AMSCOPE 5MP USB 3.0 High-performance Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503B)
- AMSCOPE 0.7X Barlow Lens For SM Stereo Microscopes (48mm) (SM07-V203)
- AMSCOPE 4X Infinity Plan Achromatic Microscope Objective (PA4X-INF-V300)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- AMSCOPE 49mm Ring Adapter Stereo Microscopes (AD-49)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- AMSCOPE 7X-45X Binocular Zoom Power Stereo Microscope Head (SM745B)
- Amscope Microscope Accessories