40X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom Halogen Light
Mfr # SE306R-P20
Zoro # G904418243
Key Features
- Width 7
- Length 11
- Height 13
- Includes Microscope, Power Cord, Eyepiece(s), User Manual
- Power Supply 110V
Product Information
- Brand Amscope
- MFR # SE306R-P20
- Zoro # G904418243
- UPC # 13964503371
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 7 |
Length | 11 |
Height | 13 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V |
Magnification - Eyepiece Lens | 20X |
Light Source | Halogen |
Head Type | Binocular |
Magnification Range | 40X-80X |
Magnification - Objective Lens | 2X, 4X |
Description
This binocular stereo microscope comes with two pairs of stereo objective lenses mounted in a rotating nosecone, sturdy all-metal pillar Stand, & a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) lighting. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.
Two pairs of objective lenses provide 40X & 80X stereo magnification when used with the included 20X eyepieces. This range is intended for common soldering & mechanical repair, & inspecting larger objects. The objective magnification can be changed by simply rotating the nosecone to switch lenses. The viewing head uses 30.5mm ocular tubes to provide an extra-large field-of-view. One ocular tube has an integrated dioptric adjuster for users with astigmatism, or to fine-tune focus when using a camera in place of the eyepiece. The head can be adjusted for any user using rotating binocular adjustment for proper alignment with the eyes. Various eyepieces are available to expand the magnification range.
This microscope is useful for many applications. It can be used in geology, forestry, archaeology, agriculture, biology & is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This microscope is an ideal tool for watch-makers, jewelers, engravers, die-makers, philatelists, students, etc.. It comes with first-class quality at an affordable price.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLP SLP SLP12A 2-12 in. Slip Section to Slide Over Pipe (SLP12A)
- GLOBE SCIENTIFIC Microscope Slide, Clear, Glass, PK144 (1301)
- UNITED Mortar and Pestle, Porcelain, Glzd, 1150C (JMD050)
- RPI Sodium Phosphate, Monobasic, Anhydrous, 500 G (S23185-500.0)
- AMSCOPE 20X-40X-80X Trinocular Stereo Microscope on Single-Arm Boom Stand (SW-3T24Z)
- AMSCOPE 7X-45X Trinocular Zoom Stereo Microscope Simul-Focal Head (SM745TP)
- AMSCOPE 3.5X-90X Simul-Focal Trinocular Boom-Arm Stereo Microscope (SM-4TPZ)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- AMSCOPE 5X-10X-15X-30X Trinocular Stereo Microscope With Single-Arm Boom Stand (SW-3T13X)
- AMSCOPE 3.5X-45X Binocular Stereo Zoom Microscope With Dual Halogen Lights (sm-2bx)
- AMSCOPE 3.5-225X Zoom Stereo Microscope w Gooseneck LED Lights, 10MP USB Digital Camera (SM-1TSW2-L6W-10M)
- Amscope Stereo Microscopes