40X-2500X Infinity Kohler Biological Compound Microscope, Camera
Mfr # T690C-M
Zoro # G204418110
Key Features
- Magnification Range 40X-2500X
- Head Type Trinocular
- Magnification - Eyepiece Lens 10X, 25X
- Magnification - Objective Lens 4X, 10X, 40X, 100X
- Height 12
Product Information
- Brand Amscope
- MFR # T690C-M
- Zoro # G204418110
- UPC # 13964567014
- Country of Origin China
- Category Compound Microscopes
Dimensions
Height | 12 |
Length | 24 |
Width | 16 |
Details
Item | Trinocular Compound Microscope |
Magnification Range | 40X-2500X |
Head Type | Trinocular |
Magnification - Eyepiece Lens | 10X, 25X |
Magnification - Objective Lens | 4X, 10X, 40X, 100X |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | Halogen |
Power Supply | 110V, Wide Band |
Megapixels | 1.3MP |
Description
The T690 is designed for professional biological applications. Its infinity-corrected optical system ensures reliable, low-distortion magnification, With achromatic corrections for accurate colors & improved sharpness. The halogen illumination system provides low-fatigue, evenly-distributed light for maximum contrast & definition. This model is a popular choice for veterinarians & university laboratories.
The trinocular head accommodates viewing through eyepieces & through the top-mounted photo port. The binocular viewing tubes use Siedentopf adjustment to easily fit any user. The head has a top-mounted, height-adjustable 23mm photo port for mounting optional cameras. C-mount cameras can be paired With various reduction lenses for mounting to the port & optimizing field-of-view.
Packing List:
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, 9 cu. ft., 3400W, Forced Convection (UF 260PLUS, 230V)
- EXTECH Conductivity Meter, DS, 0 to 19.99 mS/cm (EC150)
- THERMCO Hydrometer, Density, 0.5 (GW316H)
- OAKTON EC Standards 84/1413/12880/111800 60mL (35661-09)
- AMSCOPE 2000X LED Lab Trinocular Compound Microscope w 3D Mechanical Stage, 5MP Camera (T120B-5M)
- AMSCOPE 40X to 2000X Trinocular LED Compound Microscope, 5MP USB 3 C-mount Camera (T490B-LED-5m3)
- AMSCOPE 40X-1000X Plan Infinity Kohler Laboratory Trinocular Compound Microscope (T720)
- AMSCOPE 40X-2000X LED Lab Trinocular Compound Microscope w 3D Two-Layer Mechanical Stage (T120B)
- AMSCOPE 40X-2500X LED Digital Monocular Compound Microscope w 3D Stage +1.3MP USB Imager (M620C-E1)
- AMSCOPE 40X-2000X Biological Compound LED Microscope, 5MP Digital Camera (T360B-5M)
- AMSCOPE 20X-50X-100X Stand / Shop / Measuring Microscope, Pen Light (H2510)
- Amscope Microscopes