32mm Blue Green and Yellow Filters for Microscopes
Mfr # FT-BGY32
Zoro # G505660089
Product Information
- Brand Amscope
- MFR # FT-BGY32
- Zoro # G505660089
- UPC # 609224584602
- Country of Origin China
- Category Microscope Accessories
Description
Dimension: 32mm (1-1/4") in diameter approximately.
A typical use would be a blue filter when using low levels of light in a brightfield application. (Like dry layer blood analysis.) When low levels of light are used, you usually get a yellowing effect because the lamp is turned low. The blue filter brings the light back to a more natural white light. Green filters are often placed in the light path to improve the performance of achromat and planachromat objectives. When using phase contrast the best images are often produced in green light.A typical use would be a yellow filter when the microscopy images are blue. The yellow filter brings the light back to a more natural white light.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, #45, S/S, 8 In, Full Ht (45SS8F)
- CYTIVA WHATMAN Qualitative Fltr Paper, 5.5cm, CFP1, PK100 (1001-055)
- THERMO FISHER SCIENTIFIC ASHEVILLE General Protocol Oven, Gravity Convectio (51028112)
- ZORO SELECT Jug, 128 oz, 38-400, PK4 (PLA-03280)
- AMSCOPE Microscope Immersion Oil 1/4 Oz Type A with Kimwipes, 72 Slides & 100 Coverslips (MLA-WPKIM-72P100S22)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE 20W Microscope Goose Neck Halogen Illuminator (HL20)
- AMSCOPE White Single Arm Boom Stand for Stereo Microscopes - Steel Arm, Tube Mount , 76mm Focus Block (SAW)
- AMSCOPE 150W Fiber-Optic Halogen Illuminator with Black Finish (HL150-B)
- AMSCOPE Low-profile 0.45X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C04-CX)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- Amscope Microscopes