Shop All Microscope Accessories
Amscope
3 in 1 Cleaning Kit for Microscopes, Cameras, Laptops and LCD Screens
Mfr # CK-II
Zoro # G505659700
product price: $15.99
/ea
Sold in multiples of 2 for $31.98
$31.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # CK-II
- Zoro # G505659700
- UPC # 670541565872
- Country of Origin China
- Category Microscope Accessories
Description
This LCD screen cleaning kit is safe for using on microscopes, iPhone, iPad, laptops, LCD screens, PDAs, GPS devices and computer. The cleaning kit cleans marks, fingerprints, dirt, dust, stains etc. The cleaning kit includes non-drip cleaning liquid, microfibre cloth, elastic and anti-static brush.
Features:
- Safe for using on microscopes, LCD screen, no water marks left, non-corruptive.
- Easily remove dust, marks and fingerprints.
- No harm to the coating of screen.
- Strong absord dirty water, no flock dropping off from the wipper
- A cleaning brush can be used to clean those hard-to-reach places.
Specifications:
- Brush length:
- Liquid cleaning:
- Cleaning cloth:
- Material: rubber, plastic, nylon
Packing List:
- One Elastic and anti-static brush
- One Non-drip cleaning liquid
- One Microfibre cloth
- Shipping weight: 4 ounces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNTHWARE STOPCOCK REPLCMNT PLUG, 1:5 TEFLON, STRT BORE, 2mm, PLUG 11/25 (S181125)
- DIGI-SENSE Incubator Verification Thermometer, 15 t (08077-46)
- OAKTON Calibration Solution, pH, 7.0, 20 mL, PK20 (WD-35653-02)
- DIGI-SENSE Replacement Calibration Salt, 33 perc RH (35612-90)
- AMSCOPE 20W LED Fiber Optic O-Ring Light Microscope Illuminator (LED-20WR)
- AMSCOPE Stage Micrometer Calibration Slide w/ 4-Scales for Microscope (MR400)
- AMSCOPE Pair of Super Widefield 20X Microscope Eyepieces (30mm) (EP20X30)
- AMSCOPE 12W Microscope Fluorescent Ring Light (FRL12)
- AMSCOPE Q-Scope Gooseneck Stand for USB Microscopes (QS-MS20)
- AMSCOPE Turret Phase-Contrast and Brightfield Kit for Compound Microscopes (PCT)
- AMSCOPE Dry Darkfield Condenser for Compound Microscope (DK-DRY120)
- Amscope Microscope Accessories