Shop All Microscope Accessories
Amscope
2X Achromatic Microscope Objective
Mfr # A2X
Zoro # G704197263
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.5
- Height 2.25
- Length 5.5
Product Information
- Brand Amscope
- MFR # A2X
- Zoro # G704197263
- UPC # 13964560039
- Country of Origin China
- Category Microscope Accessories
Dimensions
Width | 6.5 |
Height | 2.25 |
Length | 5.5 |
Details
Item | objective |
Description
This is a 2X semi-plan achromatic microscope objective lens for DIN-standard microscopes. This lens is designed to work with biological or metallurgical microscopes, but due to the extremely low numerical aperture, a low-NA condenser may be required to avoid vignetting.
CompatibilityOptical SystemFiniteMechanical Tube Length160mmMounting ThreadRMS 20.32mmParfocal Distance45mmLens SpecificationsMagnification2XNumerical Aperture0.05CorrectionsSemi-plan achromaticCover-glass Thickness—
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- SPER SCIENTIFIC Mini Mixer (460001)
- UNITRON Trinocular Microscope, 0.7X to 3X, 10in.W (13230)
- HEATHROW SCIENTIFIC Microscope Slide Box, 50 Slots, Red (HS15996B)
- AMSCOPE 23mm to 30mm and 30.5mm Adapter Set (AD-C30305)
- AMSCOPE 80-LED Microscope Ring Light w Heavy-Duty Metal Box and Adapter (LED-80M)
- AMSCOPE 0.01mm Precise Gliding Table - Manual Stage For Microscopes (GT200)
- AMSCOPE 1.5X Barlow Lens for SM and/or SW Stereo Microscopes (48mm) (SM15)
- AMSCOPE 5MP USB 2.0 Color CCD C-Mount Microscope Camera with Reduction Lens (MU500-CCD)
- AMSCOPE 0.5X C-mount Camera Lens for Zeiss Primo Microscopes (AD-C05-ZS)
- AMSCOPE X-Y Gliding Table - Manual Stage For Microscopes (GT100)
- Amscope Microscopes