Shop All Microscope Accessories
Amscope
23mm to 30mm and 30.5mm Adapter Set
Mfr # AD-C30305
Zoro # G804197262
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4.92
- Width 4.13
- Height 3.35
Product Information
- Brand Amscope
- MFR # AD-C30305
- Zoro # G804197262
- UPC # 840979107559
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 4.92 |
Width | 4.13 |
Height | 3.35 |
Details
Item | adapter |
Description
This is a set of two sizing adapters, designed primarily to adapt a 23mm reduction lens to a microscope's ocular ports. Including both a 30mm and 30.5mm adapter, a camera with a 23mm drop-in reduction lens can be mounted to most eyepiece ports. These are the same adapters that are included with most of our camera packages which include a reduction lens.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Traceable Flip-Stick Thermometer with Ca (98767-40)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- ZORO SELECT Containers, 32Oz, PK6 (PLC-03463G)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- AMSCOPE 4X Infinity Plan Achromatic Microscope Objective (PA4X-INF-V300)
- AMSCOPE 64 LED Lighting-Direction-Adjustable Microscope Ring Light + Adapter (LED-64A)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE 6V 20W Halogen Bulb for Microscopes (BH-6V20W)
- AMSCOPE 1X C-mount Camera Adapter for Microscopes with CX Photo-port (AD-C10-CX)
- AMSCOPE 10X-30X Super Widefield Stereo Binocular Microscope Head (SW13B)
- AMSCOPE 2MP USB 3.0 Back-illuminated Color CMOS C-Mount Microscope Camera with Reduction Lens (MU203-BI)
- Amscope Microscopes