Shop All Microscope Accessories
Amscope
20W LED Fiber Optic O-Ring Light Microscope Illuminator
Mfr # LED-20WR
Zoro # G705659975
product price: $785.99
/ea
Free Shipping & Returns
$785.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # LED-20WR
- Zoro # G705659975
- UPC # 670541565919
- Country of Origin China
- Category Microscope Accessories
Description
This new LED fiber optic microscope illuminator provides strong, even and cool daylight illumination. It comes with 20 Watt, 480 lumen LED light source and O-ring light. The light source has a built-in heat filter for cool light . This LED light has radiator and cooling space which allows no cooling off time needed after use. The inside fan design also allows the unit to work with very low noise. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
- Fiber Optic Illuminator with O-Ring Light
- 20 Watt LED Light Source with Variable Intensity
- 480 lumen, 20000lx @100mm
- Built-in Heat Filter
- Radiator and cooling space allows no cooling off time after use
- Inside fan design allows the illuminator to work with low noise
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- 6400 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
- Shipping Weight: 6 Lbs
Packing List:
- One 20W Variable Intensity LED Light Source
- One Fiber Optic O-Ring Light
- One Power Cord
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Collection Cup, 4 oz., 500 Pack (5915)
- BEL-ART PTFE Polygon Magnetic Stirring Bar 10x6 (F37120-0010)
- KIMBLE CHASE Schellbach Buret, Glass, 25mL, Clear (17150F-25)
- ADVANTECH MANUFACTURING Sieve, #18, S/S, 8 In, Full Ht (18SS8F)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- AMSCOPE 5MP USB 3.0 Color CMOS C-Mount Microscope Camera with Reduction Lens (MU503)
- AMSCOPE 3.5X-180X Trinocular Zoom Stereo Microscope Head (SM35180T)
- AMSCOPE 60X Plan Achromatic Compound Microscope Objective Lens (PA60X-V300)
- AMSCOPE 6V 30W G4 Halogen Bulb for Select Microscopes (BH-6V30W)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- AMSCOPE Pair of Extreme Widefield 30X FN9 Eyepieces (30mm) (EP30X30E)
- Amscope Microscopes