150W Fiber Optic Single Gooseneck Microscope Illuminator for Stereo Microscopes
Mfr # HL250-AS
Zoro # G305659788
Product Information
- Brand Amscope
- MFR # HL250-AS
- Zoro # G305659788
- UPC # 13964501186
- Country of Origin China
- Category Microscope Accessories
Description
This fiber optic single light microscope illuminator in mint condition provides strong, even and cool daylight illumination. It comes with a 150 Watt halogen light source and a fiber optic single-gooseneck light. The light source has a built-in heat filter, a slot for inserting color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The metal-sheathed light cable is 22-inch long and can be bent into various positions. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications:
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- Single-Gooseneck Fiber Optic Light
- Convenient Top Window Design for Changing Bulbs
- Auto-Shut-Off Mechanism for Electrical Safety
- Ready for Color Filters (available as optional items)
- Great for Discriminating Cool Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
- Shipping Weight: 12 Lbs
Packing List :
- One 150W Variable Intensity Halogen Light Source
- One Fiber Optic Single Gooseneck Light
- One Power Cord
- Two Spare Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Neon Spectrum Tube (SPTNE01)
- LAB SAFETY SUPPLY Electrode Cleaner, 500mL (GRK06408-M01)
- QORPAK Bottle, Wide, 2 Oz, Medium Round, PK48 (GLC-04825)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE 1.5X Barlow Lens for SM and/or SW Stereo Microscopes (48mm) (SM15)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- AMSCOPE 40X Achromatic Objective Lens for Compound Microscopes (A40X-490)
- AMSCOPE 50W LED Fiber Optic Single Gooseneck Light Microscope Illuminator (LED-50WS)
- AMSCOPE Nikon SLR/DSLR Camera Adapter for Microscopes (CA-NIK-SLR)
- AMSCOPE 3.5X-90X Trinocular Zoom Stereo Microscope Head (SM3590T)
- Amscope Microscopes