150W Fiber Optic Single Gooseneck Illuminator for Stereo Microscopes
Mfr # HL250-BS
Zoro # G505660102
Product Information
- Brand Amscope
- MFR # HL250-BS
- Zoro # G505660102
- UPC # 840979100871
- Country of Origin China
- Category Microscope Accessories
Description
This fiber optic single light microscope illuminator in mint condition provides strong, even and cool daylight illumination. It comes with a 150 Watt halogen light source and a fiber optic single-gooseneck light. The light source has a built-in heat filter, a slot for inserting color filters, and solid state controls for full adjustment of intensity. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The metal-sheathed light cable is 22-inch long and can be bent into various positions. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications. This un
Features & Specifications:
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- Single-Gooseneck Fiber Optic Light
- Convenient Top Window Design for Changing Bulbs
- Auto-Shut-Off Mechanism for Electrical Safety
- Ready for Color Filters (available as optional items)
- Great for Discriminating Cool Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
- Shipping Weight: 12 Lbs
Packing List :
- One 150W Variable Intensity Halogen Light Source
- One Fiber Optic Single Gooseneck Light
- One Power Cord
- Two Spare Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRECKNELL MBS Series Precision Balance Scales - 300g (816965004881)
- ADVANTECH Sieve, #25, S/S, 12 In, Full Ht (25SS12F)
- RPI YPD Broth, 500 G (Y20090-500.0)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500mm, Green, PK6 (F11628-0500)
- AMSCOPE 50W LED Fiber Optic Dual Gooseneck Lights Microscope Illuminator (LED-50WY)
- AMSCOPE 63X Plan Achromatic Objective for Metallurgical Microscopes (PL63X)
- AMSCOPE 5MP USB 2.0 High-speed Color CMOS C-Mount Microscope Camera w/Reduction Lens and Calibration Slide (MU500-HS-CK)
- AMSCOPE 7X-180X Trinocular Zoom Stereo Microscope Head (SM7180T)
- AMSCOPE 0.75X C-mount Relay Lens for Microscope Cameras (RU075)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- Amscope Microscopes