150W Fiber Optic Microscope Ring Light Illuminator for Stereo Microscopes
Mfr # HL250-BR
Zoro # G705659883
Product Information
- Brand Amscope
- MFR # HL250-BR
- Zoro # G705659883
- UPC # 840979100895
- Country of Origin China
- Category Microscope Accessories
Description
This is a fiber optic ring illuminator in mint condition. Its top window design is convenient for changing bulbs. Its auto-shut-off mechanism will cut off electricity automatically when the window is open. The illuminator comes with a 35" (890mm) metal-sheathed light cable. The ring light is 150Watt with 2-1/8" (56mm) inside diameter and 3-1/8" (80mm) outside diameter. It is fully adjustable in intensity. The light source is a 110V unit with solid-state controls and a two-step, 5/8" and 25/32" (16mm and 20mm in diameter), adaptive hole for the fiber optic cable. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications :
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- Convenient Top Window Design for Changing Bulbs
- Auto-Shut-Off Mechanism for Electrical Safety
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- 35" (890mm) Long Metal-sheathed Light Cable
- Light Ring with 2-1/8" (56mm) Inside Diameter and 3-1/8" (80mm) Outside Diameter
- 5/8" and 25/32" (16mm and 20mm in diameter) Two-step Adaptive Connection
- Full Adjustable Intensity
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
Packing List :
- One 150W Halogen Light Source
- One O-Shape Fiber Optic Lamp
- One Power Cord
- Two Spare Fuses
- Shipping Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #80, B/S, 8 In, Full Ht (80BS8F)
- AMSCOPE 3.5X-90X Zoom Magnification Circuit Inspection Stereo Microscope With 80 LED Light (SM-4BZ-80S)
- BERKSHIRE Swab, 162mm, Nwoven Poly, Flex Tip, PK100 (LTN1465.10)
- ADVANTECH MANUFACTURING Test Sieve Cover, SS (CS12)
- AMSCOPE Canon and Nikon SLR/DSLR Camera Adapter for Microscopes (CA-CAN-NIK-SLR)
- AMSCOPE 6W LED Dual Gooseneck Illuminator with Dual Controls (LED-11C)
- AMSCOPE 12V 10W Tungsten Bulb for Microscopes (BT-12V10W)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- AMSCOPE 1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD1080A)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Pair of WF5X Microscope Eyepieces (30.5mm) (EP5X305)
- Amscope Microscope Accessories