Shop All Microscope Accessories
Amscope
150W Fiber-Optic Halogen Illuminator with Black Finish
Mfr # HL150-B
Zoro # G105659995
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # HL150-B
- Zoro # G105659995
- UPC # 840979135491
- Country of Origin China
- Category Microscope Accessories
Description
This is a high-power 150W halogen illuminator. The fiber-optic port works with our single and double gooseneck attachments, and our ring-light attachment. The forced-air cooling system helps regulate the temperature. The lamp is user-replaceable.
Features & Specifications :
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
Packing List :
- One 150W Halogen Light Source
- One Power Cord
- Two Spare Fuses
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Splash Shield, Extra Wide (172284)
- KRAFT TOOL Stucco Dash Brush, Bassine Bristles (PL114)
- L-K INDUSTRIES Centrifuge, 2 x 100mL Cap., 12.5" H (TRANS-7100)
- DYNALON Beaker, PTFE, 600mL (312094)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE WF10X Microscope Eyepiece with Reticle (30.5mm) (EP10X305R)
- AMSCOPE 100X Achromatic Objective Lens for Compound Microscopes (A100X-490)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- AMSCOPE 0.5X C-mount Camera Lens for Olympus Microscopes (AD-C05-OL)
- Amscope Microscopes