Shop All Microscope Accessories
Amscope
150W Dual Gooseneck Fiber-Optic Illuminator (Black)
Mfr # HL150-BY
Zoro # G804197187
product price: $300.99
/ea
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.25
- Width 12
- Length 12.25
Product Information
- Brand Amscope
- MFR # HL150-BY
- Zoro # G804197187
- UPC # 13964504514
- Country of Origin China
- Category Microscope Accessories
Dimensions
Height | 9.25 |
Width | 12 |
Length | 12.25 |
Details
Item | illuminator |
Description
This is a fiber optic dual light illuminator for microscopes in mint condition. Each metal-sheathed light cable is 22" long and can be bent into various positions. Light source is a 115V unit with solid-state controls. The lamp is 150Watt with fully adjustable intensity. This cool high intensity lighting system is excellent for biological and electronic applications.
Features & Specifications :
- 150 Watt Halogen Variable Intensity Fiber Optic Light Source
- Great for Discriminating Lighting
- Perfect for Evenly Illuminating a Specimen without Heating
- High Intensity 24V/150W Quartz Halogen Bulb
- Forced Air Cooling System
- 3200 Degrees Kelvin Lamp Color Temperature
- Durable Metal Construction
- Manufactured under ISO 9001 Standards
Packing List :
- One 150W Halogen Light Source
- One Y-Shape Fiber Optic Lamp
- One Power Cord
- Two Spare Fuses
- Shipping Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART Bel-Art LDPE Wash Bottles 117160001, 500ml, Acetone Label, Red Cap, Wide Mouth, 4/PK (11716-0001)
- DIGI-SENSE Type T Eco Bolt On Thermocouple Probe #6 (18526-16)
- ZORO SELECT Funnel Anit-Splash 24 Oz (408224-0000)
- GLOBE SCIENTIFIC Transfer Pipette, 3mL, 140mm L, PK500 (137035-500)
- AMSCOPE Pair of Ultraviolet 365nm Gooseneck Lamps for LED-6W and LED-312W Illuminators (FB-6W-365X2)
- AMSCOPE Powerful 6 Watt LED Dual Gooseneck Illuminator (LED-6W)
- AMSCOPE 6 Watt LED Dual Gooseneck Piggyback Illuminator (LED-6WA)
- AMSCOPE 20MP USB 3.0 High-speed Back-illuminated Color CMOS C-Mount Microscope Camera with Calibration Slide (MU2003-BI-CK)
- AMSCOPE Articulating Stand with Post Clamp and Focusing Rack for Stereo Microscopes (APC)
- AMSCOPE Cargille Type A Low-viscosity Immersion Oil 1/4 Oz for Light Microscopy (ML-A)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- Amscope Microscope Accessories