Shop All Microscope Accessories
Amscope
12V 10W Tungsten Bulb for Microscopes
Mfr # BT-12V10W
Zoro # G904197216
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9
- Width 7
- Height 1.5
Product Information
- Brand Amscope
- MFR # BT-12V10W
- Zoro # G904197216
- UPC # 13964569254
- Country of Origin China
- Category Microscope Accessories
Dimensions
Length | 9 |
Width | 7 |
Height | 1.5 |
Details
Item | bulb |
Description
This is a 10W 12V tungsten bulb for microscopes.
Features & Specifications :
- Watt: 10W
- Voltage: 12V
- Type: tungsten
- Manufactured under ISO 9001 Quality Control Standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UVP FACE SHIELD, UV BLOCKING (98-0002-04)
- DIGI-SENSE Traceable Infrared Thermometer with Wris (98767-49)
- UNITED SCIENTIFIC Silicone Stopper # 3, PK12 (UNSST3)
- DIGI-SENSE Precalibrated Pen Style Digital Pocket T (20250-33)
- AMSCOPE Aluminum Case for 400 and 490 Series Microscopes (AC-B400)
- AMSCOPE 1.5X Barlow Lens for SM and/or SW Stereo Microscopes (48mm) (SM15)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- AMSCOPE Pair of Focusable Extreme Widefield 15X Eyepieces (30mm) (EP15X30F-V374)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- AMSCOPE Dual Gooseneck Fiber Optic Attachment For Microscope Illuminators (FB-YL)
- LW SCIENTIFIC Microscope Service Kit (MSP-PSK7-7777)
- Amscope Microscopes