10X-60X Multi-Lens Stereo Microscope, Angled Head, Top/Bottom Halogen Light, 1.3MP Camera
Mfr # SE305R-AZ-E1
Zoro # G804418046
Key Features
- Width 12
- Length 16
- Height 8
- Includes Microscope, Power Cord, Eyepiece(s), Camera, User Manual
- Light Source Halogen
Product Information
- Brand Amscope
- MFR # SE305R-AZ-E1
- Zoro # G804418046
- UPC # 608729740995
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Width | 12 |
Length | 16 |
Height | 8 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), Camera, User Manual |
Light Source | Halogen |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification Range | 10X-60X |
Head Type | Binocular |
Magnification - Objective Lens | 1X, 3X |
Megapixels | 1.3MP |
Description
This binocular arm-Stand stereo microscope comes with a 1.3MP USB digital camera. It has four magnification power settings, 10X, 20X, 30X & 60X, & a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eyeguards provide further comfort.
The digital camera captures still images & video, & allows you to view a live stream on your PC. The included software for Windows offers image-development & measurement tools, as well as advanced compositing features such as image-stitching & extended-depth-of-focus. Independent preview & capture resolutions allow you to view high-speed video while capturing high-definition images. On Mac computers, the camera can be used as a driverless imaging device, compatible with various applications, such as ProScope & Photo Booth..
This stereo microscope is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture & biology. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, & etc. It comes with first-class quality & affordable price.
Packing List :
- One Binocular Microscope with Forward Arm Stand, Top & Bottom Lights & 1X & 3X Objectives
- One 1.3MP USB Microscope Digital Camera with Software
- One Pair of Widefield 10X Eyepieces
- One Pair of Widefield 20X Eyepieces
- One 12V/10W Spare Bulb
- One 3-3/4" (96mm) Frosted Glass Plate
- One 3-3/4" (96mm) Plastic Plate
- One Wrench for Tension Adjustment
- Dust Cover
- Eye-guards
- User's Manual Download
For ages 10+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNA-GLO Replacement Thermocouple For Lp Convection Heater (1130/1396-210)
- BERKSHIRE Swab, 70mm, Nwoven Poly, Flex Tip, PK100 (LTN70F.20)
- QORPAK Phenolic Bottle Cap, 33mm Neck, PK12 (CAP-06479G)
- SP SCIENCEWARE Economy Dipper, 500mL (F36784-0016)
- AMSCOPE 7X-45X Trinocular Stereo Zoom Microscope With Double Arm Boom Stand (SM-4T)
- AMSCOPE 3.5X-90X Zoom Trinocular Stereo Microscope With Table Pillar Stand (SM-1TSZ-V203)
- AMSCOPE 40X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom Halogen Light (SE306R-P20)
- AMSCOPE 3.5X-45X LED Boom Stand Stereo Zoom Microscope, 5MP Camera (SM-3TX-54S-5M)
- AMSCOPE 7X-45X Trinocular Inspection Zoom Stereo Microscope With 144-LED 4-Zone Light (SM-1TS-144A)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 5X-20X Compact Fixed-Lens Stereo Boom-Arm Microscope With Gooseneck LED Light (SE410-XYZ)
- Amscope Stereo Microscopes