10X-60X Compact Multi-Lens Stereo Microscope, Angled Head, Track Stand, Top/Bottom Halogen Light
Mfr # SE305R-AZ
Zoro # G804418107
Key Features
- Height 8
- Length 16
- Width 12
- Includes Microscope, Power Cord, Eyepiece(s), User Manual
- Power Supply 110V
Product Information
- Brand Amscope
- MFR # SE305R-AZ
- Zoro # G804418107
- UPC # 13964503777
- Country of Origin China
- Category Stereo Microscopes
Dimensions
Height | 8 |
Length | 16 |
Width | 12 |
Details
Item | Binocular Stereo Microscope |
Includes | Microscope, Power Cord, Eyepiece(s), User Manual |
Power Supply | 110V |
Magnification - Eyepiece Lens | 10X, 20X |
Magnification Range | 10X-60X |
Head Type | Binocular |
Magnification - Objective Lens | 1X, 3X |
Light Source | Halogen |
Description
This binocular arm-Stand stereo microscope offers four magnification powers, 10X, 20X, 30X & 60X. It comes with a versatile illumination system that provides both incident (top) lighting & transmitted (bottom) illumination. You can choose between incident illumination shining down onto the object or transmitted illumination through the frosted stage plate. The first is used for the observation of three-dimensional objects & the second for the observation of slides. This microscope offers high resolution & good depth with in a broad field of view. It gives sharp clear stereo images. Its 45 degree inclined binocular head ensures an easy observation & rubber eye-guards provide further comfort.
This microscopy system is a great instrument for many applications. It can be used in geology, forestry, archaeology, agriculture & biology. It is appropriate for educational purposes in hospitals & schools. It is great for the exploration of the world of surface details & fine structures of various materials like wood, metal, solder, semiconductor & stone. It is perfect for the examination of insects, plants, rocks, stamps, coins, jewel, soldered points, microelectronic components or virtually any three dimensional objects. This scope is an ideal tool for watchmaker, jeweler, engraver, dies-maker, philatelist, coin collector, students, & etc. It comes with first-class quality & affordable price.
Packing List :
- One Binocular Microscope with Forward Arm Stand, Top & Bottom Lights & 2X & 4X Objectives
- One Pair of 10X Widefield Eyepieces
- One Pair of 20X Widefield Eyepieces
- One 3-3/4" (96mm) Frosted Glass Plate
- One 3-3/4" (96mm) Plastic Plate
- One Wrench for Focusing Tension Adjustment
- One Pair of Eye-guards
- One Pair of Clips
- One Spare Bulb
- One Dust Cover
- User's Manual Download
- Shipping Weight: 8 lbs
For ages 10+
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUAPHOENIX SCIENTIFIC Calcium Hardness Test Kit, 10ppm As CaCO3 (TK3052-Z)
- ALCONOX Citrajet Low Foaming Acid Cleaner, 1gal (114027)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- A2Z SCILAB Wooden Handle Lab Spatula, 8" Blade, 1.25" Blade Width, 12.4" Length (A2Z-ZR135)
- AMSCOPE 3.5X-45X Simul-Focal Trinocular Single-Arm Boom Stereo Microscope, 144-LED Multi-Zone Ring Light (SM-3TPX-144A)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope w/ Fluorescent Ring Light & 10MP USB 3 Camera (SM-3TPZ-FRL-10M3)
- AMSCOPE 40X-80X Compact Multi-Lens Stereo Microscope, Angled Head, Pillar Stand, Top & Bottom Halogen Light (SE306R-P20)
- AMSCOPE 7X-45X Simul-Focal Trinocular Zoom Stereo Microscope Head (SM745NTP)
- AMSCOPE 8x Binocular - Gooseneck Arm Stereo Microscope With 8W Flourescent Ring Light (SE508-FRL)
- AMSCOPE 7X-45X Trinocular Single-Arm Boom Stereo Microscope, Fluorescent Ring Light (SM-3T-FRL)
- AMSCOPE 7X-45X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3T-54S)
- Amscope Stereo Microscopes