10X-40X Super Widefield Stereo Trinocular Microscope Head
Mfr # SW24TX
Zoro # G105659704
Product Information
- Brand Amscope
- MFR # SW24TX
- Zoro # G105659704
- UPC # 13964563894
- Country of Origin China
- Category Microscope Accessories
Description
This is a super widefield trinocular stereo microscope head with 10X, 20X and 40X magnification settings. It includes a 0.5X Barlow lens and a pair of super widefield high-eyepoint WH10X/20 eyepieces coming with 45° inclined 30mm eyetubes with diopter. The super widefield optics and high-eyepoint design ensure an easy and comfortable observation. Its trinocular port allows you to add photo or video capability. The microscope provides high resolution clear images, super widefield of view and large working distance 8" (200mm). It fits all the focusing racks with a 3" (76mm in diameter) O-ring holder.
Features:
- 10X, 20X and 40X Magnification Settings
- 45° Inclined Trinocular Head with 30mm Super Widefield WH10X/20 Eyepieces
- High Resolution with Great Flatness and Contrast
- Sharp Stereo Erect Images over a Wide Field View
- High Quality Clear Original True Color Images
- Ocular-Tube with Adjustable Diopter
- Large Working Distance 8" (200mm)
- Accurate Alignment Ensuring a Fatigue-Free Viewing
- Full Optical Glass Elements
- Precise Ground Glass Lens
- All Metal Mechanical Components
- Adjustable Interpupillary Distance
- Foldable Rubber Eyeguards Included
- Manufactured under ISO 9001 Quality Control Standard
Specifications:
- Head: 45° inclined 360° swiveling trinocular
- Eyepiece: WH10X/20 super widefield 30mm high-eyepoint
- Barlow Lens: 0.5X
- Objective: 2X and 4X
- Diopter Adjustment: ±5dp
- Interpupillary Distance: 1-7/8" - 2-15/16"(47-75mm)
- Field of View: 0.787" (20mm) @ 10X
- Working Distance: 8" (200mm)
- Head Mounting Size: 3" (76mm) in diameter
- Accessory Mounting Size: 1-7/8" (48mm female thread) in diameter
Packing List:
- One 20X and 40X Trinocular Stereo Zoom Head
- One Pair of Super Widefield WH10X/20 Eyepieces
- One 0.5X Super Widefield Barlow Lens
- One Pair of Foldable Eye-Guards
- User's Manual Download
- Shipping Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLE-PARMER ESSENTIALS Spatula Double End Straight, Stainless Steel, 180mm, 3PK (0628712)
- CHEMGLASS Septum Stopper, Sleeve, Red, PK100 (CG-3022-05)
- PERKIN ELMER INDIUM DSC CALIBRATION REF MATERIAL (03190033)
- AMSCOPE 40X-2500X LED Binocular Compound Microscope w 3D Two-Layer Mechanical Stage (B250C)
- AMSCOPE 3.5X-45X Binocular Zoom Power Stereo Microscope Head (SM3545B)
- AMSCOPE 1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD1080A)
- AMSCOPE 4X Infinity-corrected Plan Fluor Objective Lens (PF4X-INF)
- AMSCOPE 3.5X-45X Trinocular Zoom Stereo Microscope Head (SM3545T)
- AMSCOPE 60-LED Microscope Ring Light Illuminator w Adapter and Control Box (LED-60)
- AMSCOPE Articulating Stand with Clamp and Focusing Rack for Stereo Microscopes (ASC)
- AMSCOPE 20X-40X Super Widefield Stereo Trinocular Microscope Head (SW24T)
- Amscope Microscope Accessories