Shop All Microscope Accessories
Amscope
0.65X C-mount Camera Adapter for Microscopes with CX Photo-port
Mfr # AD-C65-CX
Zoro # G705660032
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Amscope
- MFR # AD-C65-CX
- Zoro # G705660032
- UPC # 840979135309
- Country of Origin China
- Category Microscope Accessories
Description
This is a 0.65X C-mount photo adapter for AmScope microscopes which use the CX photo-port, including T490 and IN480T microscopes. This photo-port replaces the stock port, and provides an optimized field-of-view for cameras with 2/3" format image-sensors. This photo-port will provide superior image-quality compared to 23mm reduction-lenses.
Features & Specifications :
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR SCIENCE Purair Basic Prefilters, PK6 (ASTS-PRF)
- E-Z MIX E-Z Mix EZX70008L Lids for .5 Pint Disposable Cups - 100 Per Box (EZX70008L)
- ZORO SELECT SOIL TEST KIT REPLACEMENT PIPE RING (RGMRING 6 X 5)
- ADVANTECH Sieve, 1-3/4", B/S, 12 In, Inter Ht (1-3/4"BS12I)
- AMSCOPE 18MP USB 3.0 High-speed Color CMOS C-Mount Microscope Camera W/ Reduction Lens and Calibration Slide (MU1803-HS)
- AMSCOPE 1080p 15fps 5MP HDMI Color CMOS C-mount Microscope Camera for Stand-alone and PC Imaging (HD1080A)
- AMSCOPE Articulating Stand with Post Clamp for Stereo Microscopes (APC-NF)
- AMSCOPE 1X Barlow Lens For SM Stereo Microscopes (48MM) (SM10-V203)
- AMSCOPE 1080p 60fps HDMI + Wi-Fi Color CMOS Auto-focus C-mount Microscope Camera W/ 5MP Photo-capture (AF205)
- AMSCOPE 1080p HDMI Monitor with Mounting Bracket for HD1080 and HD1080A Cameras (HDM)
- AMSCOPE 24V 150W Halogen Bulb for Fiber Optic Illuminators (BHD-24V150W)
- Amscope Microscopes