Shop All Soil Probes
Ams
Turf Profiler, Length 40 In
Mfr # 427.75
Zoro # G2743736
original price:
$236.00
5% off
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 40 in
- Material of Construction stainless steel
- Features 1 in x 3-1/2 in x 7 in Sample Cutter
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 427.75
- Zoro # G2743736
- Country of Origin United States
- Category Soil Probes
Dimensions
Length (In.) | 40 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Turf Profiler |
Material of Construction | stainless steel |
Features | 1 in x 3-1/2 in x 7 in Sample Cutter |
Description
Turf Profiler, Length (In.) 40 in, Material of Construction Stainless Steel, Features 1 in x 3-1/2 in x 7 in Sample Cutter, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPER SCIENTIFIC Turbidity Sample Cell (LUTU-CELL)
- HEATHROW SCIENTIFIC Lab Mat, Silicone Bnch Protector, Blu/Wht (120599)
- GENERAL LABORATORY PRODUCTS Standard Methods Plate Count Agar, PK100 (MP3500)
- FIELD CONTROLS UV Lamp, 22 in L Bulb (1RK019)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- Ams Soil Testing