Shop All Soil Auger Kits
Ams
Telescoping Mud Auger Kit, Dia 3 1/4 In
Mfr # 301.78
Zoro # G3475455
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 8 ft
- Includes 3 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (2) Snap-pins, Outer Extension
- Manufacturers Warranty Length 1 yr
- Connector Type 5/8 in Threaded
Product Information
- Brand Ams
- MFR # 301.78
- Zoro # G3475455
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Mud Auger Kit |
Includes | 3 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (2) Snap-pins, Outer Extension |
Connector Type | 5/8 in Threaded |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Telescoping Mud Auger Kit, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 3 1/4 in Mud Auger Head, Cross Handle, Internal Extension and (2) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORT SUPPLY GROUP Fitness Medicine Balls - Single Medicine Ball Rack (1033267)
- MTD Recoil Asm Sbd4216 (753-09384)
- XPOSE SAFETY 10 ft x 14 ft Heavy Duty Tarp, Black (BMT-1014-X)
- SCENIC ROAD Scenic Road Bottle Holder (4536-4-1/4)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS Telescoping Mud Auger Kit, Dia 2 1/4 In (301.80)
- AMS Auger Head, 2-3/4 in. Dia., 17 in. L (301.07)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet (209.32)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- Ams Lawn & Garden Tools