Shop All Soil Auger Kits
Ams
Telescoping Auger Kit, Dia 3 1/4 In
Mfr # 301.66
Zoro # G0463811
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 8 ft
- Manufacturers Warranty Length 1 yr
- Includes 3 1/4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension
- Material of Construction Nickel Plated 4130 Alloy Steel
Product Information
- Brand Ams
- MFR # 301.66
- Zoro # G0463811
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Auger Kit |
Includes | 3 1/4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Connector Type | 5/8 in Threaded |
Description
Telescoping Auger Kit, Dia. 3 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 3 1/4 in Regular Auger Head, Cross Handle, Internal Extension and (3) Snap-pins, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLABONE Healthy Edibles Lng Lstng Roast Beef/Chi (NE802MVP12P)
- WESTWARD Handles (TT10G165HDG)
- LODGE MANUFACTURING 4 QT CAST IRON CAMP DUTCHOVEN (L10CO3)
- DB ELECTRICAL Steering Wheel for Case 1026, 1066 385156R1, HH385156; (1704-1003)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS TELESCOPING AUGER MUD 2.75 IN (301.19)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- SEYMOUR MIDWEST Auger, 3", Wood Handle (21303GRA)
- Ams Lawn & Garden Tools