Shop All Soil Auger Kits
Ams
Telescoping Auger Kit, Dia 2 1/4 In
Mfr # 301.68
Zoro # G3315821
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 8 ft
- Includes 2 1/4 in Regular Auger Head, and (3) Snap-pins, Cross Handle, Internal Extension, Outer Extension
- Material of Construction Nickel Plated 4130 Alloy Steel
- Connector Type 5/8 in Threaded
Product Information
- Brand Ams
- MFR # 301.68
- Zoro # G3315821
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 8 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Telescoping Auger Kit |
Includes | 2 1/4 in Regular Auger Head, and (3) Snap-pins, Cross Handle, Internal Extension, Outer Extension |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Connector Type | 5/8 in Threaded |
Description
Telescoping Auger Kit, Dia. 2 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 8 ft, Connector Type 5/8 in Threaded, Includes 2 1/4 in Regular Auger Head, and (3) Snap-pins, Cross Handle, Internal Extension, Outer Extension, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 1 gal. ProSeries XP Sprayer, 42" Hose Length (26011XP)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- ZORO SELECT Hardware Cloth, Height 48 In., 19 Ga. (4LVE8)
- ASSOCIATED EQUIPMENT RECTIFIER ASM 100AMP ASSEMBLY (AE610100)
- AMS Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet (209.33)
- AMS One-Piece Mud Auger, Dia 2 3/4 In (400.49)
- AMS One-Piece Mud Auger, Dia 4 In (400.47)
- AMS Hollowstem Auger Kit, Dia 3 In, Depth24 In (409.55)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Telescoping Auger Kit, Dia 4 In (301.65)
- Ams Lawn & Garden Tools