Shop All Soil Probes
Ams
Sub-Slab GVP, Installation, Kit
Mfr # 52956
Zoro # G4283447
original price:
$1,693.98
7% off
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tamper Resistant
- Connector Type 1/4in swage-loc
- Dia. (In.) 1/2 in
- Length (In.) 12 in
- Material of Construction Stainless steel
Product Information
- Brand Ams
- MFR # 52956
- Zoro # G4283447
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1/2 in |
Length (In.) | 12 in |
Manufacturers Warranty Length | 90 day |
Details
Item | Sub Slab Soil Gas Installation Kit |
Type | Tamper Resistant |
Connector Type | 1/4in swage-loc |
Material of Construction | Stainless steel |
Includes | 12 in Sampling Tube, 3 in Implant, Carrying Case, Concrete Bits, Removal Tools, Rubber Plug, Tamper Resitant Cap |
Features | Concrete Bits, Implants for 5 Locations, Removal Tools |
Description
Sub Slab Soil Gas Installation Kit, Tamper Resistant, Connector Type 1/4in swage-loc, Dia. (In.) 1/2 in, Length (In.) 12 in, Material of Construction Stainless Steel, Features Concrete Bits, Implants for 5 Locations, Removal Tools, Includes 12 in Sampling Tube, 3 in Implant, Carrying Case, Concrete Bits, Removal Tools, Rubber Plug, Tamper Resitant Cap, Manufacturers Warranty Length 90 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS pH Meter, Touch Screen LCD (ST5000-B)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2538)
- SCILOGEX LABORATORY Plastic Syringes, Non-Sterile, 50ml, 25PK (256112)
- LOVIBOND T-CAL Turbidity Standard, 20 NTU 500 mL (48012350)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Recovery Probe, Step, 1/2 In x 40 In (401.42)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- Ams Soil Testing