Shop All Soil Probes
Ams
Soil Recovery Probe, Regular, 24In, Hammer
Mfr # 401.19
Zoro # G8274244
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regular
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 24 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Product Information
- Brand Ams
- MFR # 401.19
- Zoro # G8274244
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 24 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Regular |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body |
Description
Soil Recovery Probe, Regular, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 24 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes 10 in Comfortably Gripped Cross Handle, 5/8 in Regular Slide Hammer, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graduated Measure, 16 oz., Stainless Steel (95160)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- DYNALON Beaker, PTFE, 600mL (312094)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP4, 4.7cm, PK100 (1004-047)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.01)
- AMS AMS 33"L One-Piece Probe Soil Sampler with Step (401.4)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.04)
- AMS TILE PROBE EXTENSION STAINLESS STEEL (403.04)
- Ams Soil Testing