Shop All Soil Probes
Ams
Soil Probe, Open End, 7/8 In x 33 In
Mfr # 401.21
Zoro # G3489071
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open End
- Connector Type 5/8 in Thread
- Dia. (In.) 7/8 in
- Length (In.) 33 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Product Information
- Brand Ams
- MFR # 401.21
- Zoro # G3489071
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 7/8 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Open End |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Open End, Connector Type 5/8 in Thread, Dia. (In.) 7/8 in, Length (In.) 33 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Clamp, PP, White, PK6 (670725)
- WHEATON Cap, Screw Closure Size 38-400, PK72 (239237)
- STERLITECH Polyester (PETE) Membrane Filters, 10.0 Micron, 47mm, PK100 (PET10047100)
- AMSCOPE 7X-45X LED Trinocular Zoom Stereo Microscope & 5MP Camera (SM-2T-LED-5m)
- AMS Soil Recovery Probe, Regular, 7/8 Inx21In (401.02)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Recovery Probe, Regular, 33In, SS (401.15)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- AMS Tile Probe One Piece Ams Steel 3.5 Ft (403.02)
- Ams Soil Testing