Shop All Soil Probes
Ams
Soil Probe, Open End, 1 1/8 In x 33 In
Mfr # 401.10
Zoro # G1810724
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open End
- Connector Type 5/8 in Thread
- Dia. (In.) 1 1/8 in
- Length (In.) 33 in
- Material of Construction Nickel Plated 4130 Alloy Steel
Product Information
- Brand Ams
- MFR # 401.10
- Zoro # G1810724
- Country of Origin United States
- Category Soil Probes
Dimensions
Dia. (In.) | 1 1/8 in |
Length (In.) | 33 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Recovery Probe |
Type | Open End |
Connector Type | 5/8 in Thread |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Includes | Comfortably Gripped Cross Handle, Probe Body |
Description
Soil Recovery Probe, Open End, Connector Type 5/8 in Thread, Dia. (In.) 1 1/8 in, Length (In.) 33 in, Material of Construction Nickel Plated 4130 Alloy Steel, Features -, Includes Comfortably Gripped Cross Handle, Probe Body, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWK LIFE SCIENCES CryoELITE 5ml Tissue Vial, 25/pk, 25PK (212310)
- GLOBE SCIENTIFIC Bottle, Wide Mouth with Handle, Square, PP, 4L (7164000)
- SPECTRUM Ammnm Hydroxide, Rgnt, ACS, 13.5L (A1195-13.5LT)
- LAB SAFETY SUPPLY Volumetric Flask, Class A, 1000 mL, PK2 (5PRZ1)
- AMS TILE PROBE WITH CROSS HANDLE STEEL (403.03)
- AMS Soil Recovery Probe, Regular, 7/8 Inx33In (401.03)
- AMS Soil Recovery Probe, Step, 1/2 In x 33 In (401.40)
- AMS ONE PIECE TILE PROBE 60 IN (403.01)
- AMS Basic Hay Forage Probe, 7/8in x 24in (57067)
- AMS 5/8IN EXTENDIBLE TILE PROBE (403.09)
- KENYON Steel Tile Probe, 48", 1/2" Shaft (85462)
- Ams Soil Testing