Shop All Soil Core Sampling Accessories
Ams
Soil Core Sampler, 2 In x 4 In, 5/8 In
Mfr # 404.04
Zoro # G1551426
product price: $432.99
/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer
- Type 2 in x 4 in
- Manufacturers Warranty Length 1 yr
- Material of Construction Carbon Steel
- Connector Type 5/8 in Thread
Product Information
- Brand Ams
- MFR # 404.04
- Zoro # G1551426
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Core Sampler |
Includes | (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer |
Type | 2 in x 4 in |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Description
Soil Core Sampler, Type 2 in x 4 in, Material of Construction Carbon Steel, Hole Depth -, Connector Type 5/8 in Thread, Features -, Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC MATERIALS CO Mini-Stak-a-Cab Combo Corrosive/Flammabl (SC9043)
- RPI Penicillin G Potassium Salt, 100g (P93500-100.0)
- LAB SAFETY SUPPLY Volumetric Pipette, Class A, 5mL, PK12 (5PTD7)
- HEATHROW SCIENTIFIC Test Tube Rack, 60 Compartments (HS243077R)
- AMS End Cap, 1-3/8 In, Plastic, PK50 (418.11)
- AMS Liner, Dia 1 3/8 In, Length 6 In, Plastic (406.56)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- AMS Liner, Dia 2 In, Length 24 In, Plastic (425.20)
- AMS Liner, Dia 2 In, Length 2 In, Brass (404.23)
- AMS Liner, Dia 2 1/2 In, Length 3 In, Brass (405.33)
- AMS Soil Core Sampler, 3 In x 6 In, 5/8 In (404.45)
- Ams Soil Core Sampling Accessories