Shop All Soil Core Sampling Accessories
Ams
Soil Core Sampler, 2 In x 12 In, 5/8 In
Mfr # 404.50
Zoro # G2148553
product price: $537.99
/ea
Free Shipping & Returns
$537.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 2 in x 12 in
- Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer
- Material of Construction Carbon Steel
- Connector Type 5/8 in Thread
- Manufacturers Warranty Length 1 yr
Product Information
- Brand Ams
- MFR # 404.50
- Zoro # G2148553
- Country of Origin United States
- Category Soil Core Sampling Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Soil Core Sampler |
Type | 2 in x 12 in |
Includes | (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer |
Material of Construction | Carbon Steel |
Connector Type | 5/8 in Thread |
Description
Soil Core Sampler, Type 2 in x 12 in, Material of Construction Carbon Steel, Hole Depth -, Connector Type 5/8 in Thread, Features -, Includes (2) Plastic End Caps, Core Cup and Cap, Plastic Liner, Slide Hammer, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- SYNTHWARE FUNNEL, POWDER, 29/42, 100mm (F188100)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 16 oz., Green (6FAU2)
- REINCARNATION 2 Pint White Plastic Feed Scoops (RE336078)
- AMS Liner, Dia 3 In, Length 3 In, Aluminum (405.67)
- AMS Liner, Dia 3 In, Length 12 In, Plastic (422.02)
- AMS Liner, Dia 2 In, Length 4 In, Plastic (404.20)
- AMS SOIL EJECTOR 33 INCH AMS (402.02)
- AMS Liner, Dia 2 In, Length 10 In, Brass (404.26)
- AMS End Cap, 1-1/2 In, Plastic, PK50 (418.08)
- WALTER SURFACE TECHNOLOGIES Core Cutter Universal Shank, 13/16"x2" (05E313)
- Ams Soil Testing