Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 3 1/4 In, Depth 16Feet
Mfr # 209.32
Zoro # G2265952
product price: $915.99
/ea
Free Shipping & Returns
$915.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 3 1/4 in
- Hole Depth 16 ft
- Manufacturers Warranty Length 1 yr
- Material of Construction stainless steel
- Connector Type 5/8 in Threaded
Product Information
- Brand Ams
- MFR # 209.32
- Zoro # G2265952
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 3 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Material of Construction | stainless steel |
Connector Type | 5/8 in Threaded |
Includes | (4) 4 Foot Extensions (4KKW2), 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE1), Regular Auger (4KJY7) |
Description
Mini Soil Auger Kit, -, Dia. 3 1/4 in, Material of Construction Stainless Steel, Hole Depth 16 ft, Connector Type 5/8 in Threaded, Features -, Includes (4) 4 Foot Extensions (4KKW2), 16 in Cross Handle (4KKT6) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKE1), Regular Auger (4KJY7), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Cub Cadet 759-3829 Mulching Blade 325-742 (325-742)
- STENS High Back Seat For Kubota B1550D, B1550E. B1550Hstd, B1550Hste (3010-0051)
- CAROLINES TREASURES Carolines Treasures BMBO1033CHF Purple Tulips by Maureen Bonfield Flag Canvas House Size (BMBO1033CHF)
- ZORO SELECT Quick Connect Nozzle, Male, Size 4.5, PK5 (1MDF1)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (352.73)
- AMS Soil Auger Field Kit, Dia 3 1/4 In, 4 Ft (400.14)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- AMS Telescoping Auger Kit, Dia 2 3/4 In (301.67)
- AMS Soil Auger Kit, Dia 3 1/4 In, Depth 12Feet (209.76)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- EIJKELKAMP One-piece Clay Auger, 4" (10cm) (010101102)
- Ams Lawn & Garden Tools