Shop All Soil Auger Kits
Ams
Soil Auger Kit, Dia 2 1/4 In, Depth 16Feet
Mfr # 209.38
Zoro # G0746724
product price: $886.99
/ea
Free Shipping & Returns
$886.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dia. 2 1/4 in
- Hole Depth 16 ft
- Manufacturers Warranty Length 1 yr
- Includes (4) 4 Foot Extensions (4KKX3), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9)
- Connector Type Quick Connect
Product Information
- Brand Ams
- MFR # 209.38
- Zoro # G0746724
- Country of Origin United States
- Category Soil Auger Kits
Dimensions
Dia. | 2 1/4 in |
Hole Depth | 16 ft |
Manufacturers Warranty Length | 1 yr |
Details
Item | Mini Soil Auger Kit |
Includes | (4) 4 Foot Extensions (4KKX3), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9) |
Connector Type | Quick Connect |
Material of Construction | Nickel Plated 4130 Alloy Steel |
Description
Mini Soil Auger Kit, -, Dia. 2 1/4 in, Material of Construction Nickel Plated 4130 Alloy Steel, Hole Depth 16 ft, Connector Type Quick Connect, Features -, Includes (4) 4 Foot Extensions (4KKX3), 16 in Rubber-coated Cross Handle (4KKT8) and Flexible Poly-canvas Carrying Case, Mud Auger (4KKF4), Regular Auger (4KJZ9), Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC PERFORMANCE PUPPY 30/20 DOG FOOD (1710061)
- AP PRODUCTS AP Products 015-2014742 RV Entrance Door Window Frame - White (015-2014742)
- BE PRESSURE SUPPLY Spray Gun, Horizontal, 10.5 GPM (85.202.063)
- COLLOMIX Mixing Paddle, Stiff Type, Teal (KR120S)
- AMS One-Piece Open-Face Auger, Dia 2 1/2 In (400.54)
- AMS Telescoping Sand Auger Kit, Dia 3 1/4 In (301.90)
- AMS TELESCOPING AUGER REGULAR 3.25 IN (301.06)
- AMS One-Piece Regular Auger, Dia 2 3/4 In (400.48)
- AMS One-Piece Regular Auger, Dia 4 In (400.46)
- AMS Telescoping Auger Kit, Dia 3 1/4 In (301.66)
- EIJKELKAMP All-purpose Auger, Bayonet, 6" (15cm) (01020215B)
- Ams Soil Auger Kits